- 2 1/16 in Shaft Diameter
- 7 11/16 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 2.0625 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Adapter Sleeve |
| Length Through Bore | 2.441 in |
| Housing Length | 7 11/16 in |
| Bolt Hole Size | 29/32 in |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Heavy Duty |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 7/8 in |
| Relubricatable | Yes |
| Bolt Hole Spacing | 5 29/32 in |
| Housing Width | 2 7/32 in |
| Overall Width | 2.717 in |
| Duty Series | Heavy |
| Inch/Metric | Inch |
| Weight | 15.92 LB |
| EAN or UPC | 808250465026 |

