- 70 mm Shaft Diameter
- 250 mm Housing Length
- Cast Iron Housing Material
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Length Through Bore | 78 mm |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing | 196 mm |
| Seal Type | Contact Seals |
| Overall Width | 83.5 mm |
| Insert Material | AISI 52100 Steel |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Bolt Hole Size | 31 mm |
| Housing Width | 68 mm |
| Locking Device | Adapter Mounted |
| Housing Height | 250 mm |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Temperature Range [Min] | 5 °F |
| Mounted Unit Duty | Heavy Duty |
| Shaft Dia. | 70 mm |
| Bolt Circle Dia. | 277.2 mm |
| Flange Thickness | 27 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Duty Series | Heavy |
| Housing Length | 250 mm |
| Locking Style | Adapter Sleeve |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty | Heavy-Duty |
| Bolt Size | M27 |
| Weight | 31.42 LB |
| EAN or UPC | 808250275908 |

