- 2 11/16 in Shaft Diameter
- 9 13/16 in Housing Length
- Cast Iron Housing Material
| Bolt Size | 1 in |
| Flange Thickness | 1 1/16 in |
| Length Through Bore | 3.071 in |
| Mounted Unit Duty | Heavy Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Overall Width | 3.287 in |
| Inch/Metric | Inch |
| Housing Length | 9 13/16 in |
| Housing Width | 2 11/16 in |
| Shaft Dia. | 2.6875 in |
| Locking Style | Adapter Sleeve |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Bolt Hole Spacing | 7 23/32 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 1 7/32 in |
| Weight | 31.58 LB |
| EAN or UPC | 808250465040 |

