AMI Bearings Inc.
UKP207+H2307
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #102214579
- 30 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 119 mm Bolt Hole Spacing Range [MIN]
| Housing Construction | 1 Piece |
| Base Height | 19 mm |
| Pillow Block Type | Thru-Bolt |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 127 mm |
| Series | UKP200+H |
| End Type | Open End |
| Bolt Size | M14 |
| Base Width | 48 mm |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Housing | P207T |
| Locking Device | Adapter Mounted |
| Length Through Bore | 43 mm |
| Bolt Hole Spacing Range [Max] | 135 mm |
| Housing No. | P207 |
| Bolt Hole Width | 17 mm |
| Bolt Hole Spacing Range [Min] | 119 mm |
| Housing Height | 94 mm |
| Mounted Unit Duty | Normal-Duty |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 30 mm |
| Bolt Holes | 2 |
| Bearing Insert | UK207+H2307 |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Base Length | 167 mm |
| Inch/Metric | Metric Bore |
| Locking Style | Adapter Sleeve |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 21 mm |
| Weight | 4.1 LB |
| EAN or UPC | 808250136230 |
