AMI Bearings Inc.
UKP208+H2308
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #102147466
- 35 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 124 mm Bolt Hole Spacing Range [MIN]
| Locking Style | Adapter Sleeve |
| Shaft Dia. | 35 mm |
| Bolt Size | M14 |
| Housing No. | P208 |
| Base Width | 54 mm |
| Base Height | 19 mm |
| Series | UKP200+H |
| Relubricatable | Yes |
| Bolt Hole Width | 17 mm |
| Bolt Holes | 2 |
| Base Length | 184 mm |
| Bolt Hole Spacing | 137 mm |
| Lubrication | Relubricatable |
| Housing | P208T |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 46 mm |
| Bolt Hole Spacing Range [Max] | 149 mm |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Bearing Insert | UK208+H2308 |
| Bolt Hole Length | 25 mm |
| Housing Height | 100 mm |
| End Type | Open End |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing Range [Min] | 124 mm |
| Weight | 5.09 LB |
| EAN or UPC | 808250148622 |
