AMI Bearings Inc.
UKP211+H2311
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #102208560
- 50 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
- 162 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 20 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 162 mm |
| Bolt Hole Length | 25 mm |
| Relubricatable | Yes |
| Inch/Metric | Metric Bore |
| Bolt Size | M16 |
| Lubrication | Relubricatable |
| Housing No. | P211 |
| Locking Device | Adapter Mounted |
| Series | UKP200+H |
| Bolt Hole Spacing Range [Max] | 181 mm |
| Duty Series | Normal |
| Mounted Unit Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing | P211T |
| Base Length | 219 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 171 mm |
| Locking Style | Adapter Sleeve |
| Insert Material | AISI 52100 Steel |
| Housing Height | 126 mm |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 50 mm |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Height | 22 mm |
| Base Width | 60 mm |
| Length Through Bore | 59 mm |
| Bearing Type | Ball Bearing |
| Bearing Insert | UK211+H2311 |
| Weight | 8.71 LB |
| EAN or UPC | 808250211128 |
