AMI Bearings Inc.
UKP216+HE2316
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101543503
- 2 3/4 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 8 21/32 in Bolt Hole Spacing Range [MIN]
| Mounted Unit Duty | Normal-Duty |
| Base Height | 1 3/16 in |
| Bolt Hole Spacing Range [Min] | 8 21/32 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Duty Series | Normal |
| Length Through Bore | 3.071 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Width | 1 in |
| Series | UKP200+H |
| Locking Style | Adapter Sleeve |
| Base Width | 3 1/16 in |
| Lubrication | Relubricatable |
| Bolt Size | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Housing Height | 6 7/8 in |
| Shaft Dia. | 2.75 in |
| Bolt Hole Length | 1 7/32 in |
| Housing | P216T |
| Base Length | 11 1/2 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 9 1/8 in |
| End Type | Open End |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing No. | P216 |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 9 19/32 in |
| Relubricatable | Yes |
| Bearing Insert | UK216+HE2316 |
| Weight | 21.78 LB |
| EAN or UPC | 808250262939 |
