AMI Bearings Inc.
UKP307+H2307
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101543505
- 30 mm Shaft Diameter
- 56 mm Center Line To Base Dimension
- 146 mm Bolt Hole Spacing Range [MIN]
| Seal Type | Contact Seals |
| Base Height | 22 mm |
| Locking Style | Adapter Sleeve |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Width | 17 mm |
| Inch/Metric | Metric Bore |
| Series | UKP300+H |
| Bolt Size | M14 |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Locking Device | Adapter Mounted |
| Housing Construction | 1 Piece |
| Base Length | 210 mm |
| Bolt Hole Spacing | 160 mm |
| Bolt Holes | 2 |
| Bolt Hole Length | 25 mm |
| Bearing Design | Non-Expansion |
| Base Width | 56 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | UK307+H2307 |
| Relubricatable | Yes |
| Housing No. | P307 |
| End Type | Open End |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Type | Ball Bearing |
| Housing Height | 105 mm |
| Bolt Hole Spacing Range [Max] | 172 mm |
| Shaft Dia. | 30 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 146 mm |
| Length Through Bore | 43 mm |
| Housing | P307 |
| Weight | 5.14 LB |
| EAN or UPC | 808250212842 |
