AMI Bearings Inc.
UKP313+HE2313
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101525450
- 2 1/4 in Shaft Diameter
- 3 35/64 in Center Line To Base Dimension
- 9 1/2 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 11 in |
| Bolt Hole Spacing | 10 1/4 in |
| Duty Series | Heavy |
| Lubrication | Relubricatable |
| Bolt Hole Width | 1 in |
| Housing | P313 |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Base Height | 1 37/64 in |
| Housing Height | 6 27/32 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 9 1/2 in |
| Length Through Bore | 2.559 in |
| Housing Material | Cast Iron |
| Series | UKP300+H |
| Pillow Block Type | Thru-Bolt |
| Relubricatable | Yes |
| Locking Style | Adapter Sleeve |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing No. | P313 |
| Shaft Dia. | 2.25 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Length | 1 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 13 3/8 in |
| Bearing Insert | UK313+HE2313 |
| Bolt Size | 3/4 in |
| Base Width | 3 1/2 in |
| Weight | 22.34 LB |
| EAN or UPC | 808250272211 |
