AMI Bearings Inc.
UKPU315+HE2315
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #104303752
- 2 1/2 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 11 1/4 in Bolt Hole Spacing Range [MIN]
| Base Width | 4.000 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1.654 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 2.5 in |
| Bolt Hole Spacing Range [Min] | 11 1/4 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 2.874 in |
| Base Length | 15 1/8 in |
| Bolt Hole Spacing Range [Max] | 12 3/4 in |
| Bolt Hole Width | 1.024 in |
| Relubricatable | Yes |
| Housing | P-U315 |
| Base Height | 1-3/4 mm |
| Locking Style | Adapter Sleeve |
| Bolt Size | 7/8 in |
| Duty Series | Heavy |
| Weight | 38.82 LB |
| EAN or UPC | 808250275274 |
