AMI Bearings Inc.
UKPX18+H2318
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101543508
- 80 mm Shaft Diameter
- 101.6 mm Center Line To Base Dimension
- 245 mm Bolt Hole Spacing Range [MIN]
| Housing No. | P218 |
| Bolt Hole Length | 60 mm |
| Housing | PX18 |
| Insert Material | AISI 52100 Steel |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Housing Height | 206 mm |
| Relubricatable | Yes |
| Series | UKPX00+H |
| Bolt Hole Spacing Range [Max] | 321 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 283 mm |
| Bearing Design | Non-Expansion |
| Duty Series | Medium |
| Bolt Size | M22 |
| Bolt Hole Width | 27 mm |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Seal Type | Contact Seals |
| Base Length | 381 mm |
| Bearing Type | Ball Bearing |
| Locking Style | Adapter Sleeve |
| Base Width | 111 mm |
| Shaft Dia. | 80 mm |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 245 mm |
| Inch/Metric | Metric Bore |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 45 mm |
| Bearing Insert | UKX18+H2318 |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 86 mm |
| Weight | 40.38 LB |
| EAN or UPC | 808250275182 |
