AMI Bearings Inc.
UKPX20+H2320
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101526650
- 90 mm Shaft Diameter
- 127 mm Center Line To Base Dimension
- 299 mm Bolt Hole Spacing Range [MIN]
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Adapter Mounted |
| Bearing Insert | UKX20+H2320 |
| Base Height | 52 mm |
| Base Width | 121 mm |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Bolt Hole Length | 64 mm |
| Bolt Hole Spacing Range [Min] | 299 mm |
| Insert Material | AISI 52100 Steel |
| Base Length | 432 mm |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Series | UKPX00+H |
| Housing No. | P220 |
| Bolt Hole Spacing | 337 mm |
| Lubrication | Relubricatable |
| Duty Series | Medium |
| Housing | PX20 |
| Bolt Hole Width | 33 mm |
| Bolt Hole Spacing Range [Max] | 375 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| End Type | Open End |
| Housing Height | 250 mm |
| Shaft Dia. | 90 mm |
| Length Through Bore | 97 mm |
| Bolt Size | M27 |
| Locking Style | Adapter Sleeve |
| Weight | 72.87 LB |
| EAN or UPC | 808250276868 |
