- Open End Wrench
- 29 mm Opening
- 260 mm Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Inch/Metric | Metric |
| Finish | Natural |
| Head Angle | 15° |
| Overall Length | 260 mm |
| Wrench Type | Open End |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.87 LB |

