- Open End Wrench
- 3/4" Opening
- 7 1/4" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Overall Length | 7.25 in |
| Inch/Metric | Inch |
| Head Angle | 15° |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Open End |
| Finish | Natural |
| Weight | 0.34 LB |

