- Open End Wrench
- 1" Opening
- 9 1/2" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Overall Length | 9.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Finish | Natural |
| Head Angle | 15° |
| Wrench Type | Open End |
| Manufacturer Name | Ampco Safety Tools |
| Inch/Metric | Inch |
| Weight | 0.77 LB |

