Skip to content Skip to navigation menu
Open End Wrench

065-0290

Open End Wrench
Item #104635933
  • Open End Wrench
  • 1 1/4" Opening
  • 11 1/4" Overall Length
  • 15° Head Angle
  • Corrosion-Resistant
  • Non-Magnetic
  • Non-Sparking
+ Show More + Show Less
Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Open End Wrench
  • 1 1/4" Opening
  • 11 1/4" Overall Length
  • 15° Head Angle
  • Corrosion-Resistant
Inch/Metric Inch
Head Angle 15°
Finish Natural
Wrench Type Open End
Type Non-Sparking, Non-Magnetic, Corrosion-Resistant
Overall Length 11.25 in
Manufacturer Name Ampco Safety Tools
Weight 1.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison