- Open End Wrench
- 1 3/4" Opening
- 14 3/4" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Inch/Metric | Inch |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Finish | Natural |
| Wrench Type | Open End |
| Manufacturer Name | Ampco Safety Tools |
| Overall Length | 14.75 in |
| Head Angle | 15° |
| Weight | 2.56 LB |

