- Double Box End
- Straight
- 14 mm x 17 mm Wrench Opening
- 170 mm Overall Length
- 12 Point
| Overall Length | 170 mm |
| Wrench Type | Straight, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Wrench Opening | 14 mm x 17 mm |
| Weight | 0.0 LB |

