- Double Box End
- Straight
- 1/4" x 5/16" Wrench Opening
- 4" Overall Length
- 12 Point
| Inch/Metric | Inch |
| No. of Points | 12 |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 1/4 in x 5/16 in |
| Wrench Type | Straight, Double Box End |
| Overall Length | 4 in |
| Weight | 0.02 LB |

