- Double Box End
- Straight
- 3/8" x 7/16" Wrench Opening
- 5" Overall Length
- 12 Point
| Wrench Type | Straight, Double Box End |
| No. of Points | 12 |
| Overall Length | 5 in |
| Inch/Metric | Inch |
| Wrench Opening | 3/8 in x 7/16 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.0 LB |

