- Double Box End
- Straight
- 7/16" x 9/16" Wrench Opening
- 6" Overall Length
- 12 Point
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 7/16 in x 9/16 in |
| Wrench Type | Straight, Double Box End |
| Inch/Metric | Inch |
| Overall Length | 6 in |
| No. of Points | 12 |
| Weight | 0.75 LB |

