- Double Box End
- Straight
- 1/2" x 5/8" Wrench Opening
- 6 1/2" Overall Length
- 12 Point
| Wrench Type | Straight, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 6.5 in |
| Wrench Opening | 1/2 in x 5/8 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Weight | 0.71 LB |

