- Double Box End
- Straight
- 9/16" x 11/16" Wrench Opening
- 6 1/2" Overall Length
- 12 Point
| No. of Points | 12 |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Inch |
| Wrench Type | Straight, Double Box End |
| Wrench Opening | 9/16 in x 11/16 in |
| Overall Length | 6.5 in |
| Weight | 0.18 LB |

