- Double Box End
- Straight
- 5/8" x 25/32" Wrench Opening
- 7 1/2" Overall Length
- 12 Point
| Inch/Metric | Inch |
| Overall Length | 7.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 5/8 in x 25/32 in |
| Wrench Type | Straight, Double Box End |
| No. of Points | 12 |
| Weight | 0.22 LB |

