- Box End Wrench
- 11/16" x 3/4" Opening
- 12 Point
- 7 1/2" Overall Length
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Wrench Type | Double Box End |
| Inch/Metric | Inch |
| Finish | Natural |
| Overall Length | 7.5 in |
| No. of Points | 12 |
| Wrench Opening | 11/16 in x 3/4 in |
| Weight | 0.69 LB |

