- Double Box End
- Straight
- 3/4" x 7/8" Wrench Opening
- 9 1/4" Overall Length
- 12 Point
| Overall Length | 9.25 in |
| Wrench Opening | 3/4 in x 7/8 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | Straight, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 0.38 LB |

