- Double Box End
- Straight
- 13/16" x 15/16" Wrench Opening
- 9 1/4" Overall Length
- 12 Point
| Wrench Type | Straight, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Overall Length | 9.25 in |
| Inch/Metric | Inch |
| Wrench Opening | 13/16 in x 15/16 in |
| No. of Points | 12 |
| Weight | 9.25 LB |

