- Double Box End
- Straight
- 15/16" x 1 1/16" Wrench Opening
- 10 1/2" Overall Length
- 12 Point
| Overall Length | 10.5 in |
| Wrench Type | Straight, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 15/16 in x 1 1/16 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 0.64 LB |

