- Double Box End
- Straight
- 1" x 1 1/8" Wrench Opening
- 11 1/2" Overall Length
- 12 Point
| Wrench Type | Straight, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Wrench Opening | 1 in x 1 1/8 in |
| Overall Length | 11.5 in |
| Inch/Metric | Inch |
| Weight | 0.8 LB |

