- Double Box End
- Straight
- 1 3/16" x 1 1/4" Wrench Opening
- 13" Overall Length
- 12 Point
| Overall Length | 13 in |
| Wrench Opening | 1 3/16 in x 1 1/4 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Straight, Double Box End |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 1.03 LB |

