- Double Box End
- Offset
- 6 mm x 7 mm Wrench Opening
- 155 mm Overall Length
- 12 Point
| Wrench Opening | 6 mm x 7 mm |
| Overall Length | 155 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Wrench Type | Offset, Double Box End |
| Inch/Metric | Metric |
| Weight | 0.09 LB |

