- Double Box End
- Offset
- 8 mm x 9 mm Wrench Opening
- 155 mm Overall Length
- 12 Point
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 8 mm x 9 mm |
| Overall Length | 155 mm |
| Inch/Metric | Metric |
| Wrench Type | Offset, Double Box End |
| No. of Points | 12 |
| Weight | 0.09 LB |

