- Double Box End
- Offset
- 10 mm x 11 mm Wrench Opening
- 180 mm Overall Length
- 12 Point
| Overall Length | 180 mm |
| Wrench Opening | 10 mm x 11 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | Offset, Double Box End |
| Weight | 0.17 LB |

