- Double Box End
- Offset
- 12 mm x 14 mm Wrench Opening
- 200 mm Overall Length
- 12 Point
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Offset, Double Box End |
| Overall Length | 200 mm |
| Wrench Opening | 12 mm x 14 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Weight | 0.29 LB |

