- Double Box End
- Offset
- 16 mm x 18 mm Wrench Opening
- 280 mm Overall Length
- 12 Point
| No. of Points | 12 |
| Wrench Opening | 16 mm x 18 mm |
| Wrench Type | Offset, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Metric |
| Overall Length | 280 mm |
| Weight | 0.56 LB |

