- Double Box End
- Offset
- 27 mm x 30 mm Wrench Opening
- 410 mm Overall Length
- 12 Point
| Inch/Metric | Metric |
| Wrench Opening | 27 mm x 30 mm |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Offset, Double Box End |
| Overall Length | 410 mm |
| No. of Points | 12 |
| Weight | 1.81 LB |

