- Double Box End
- Offset
- 32 mm x 36 mm Wrench Opening
- 480 mm Overall Length
- 12 Point
| No. of Points | 12 |
| Wrench Opening | 32 mm x 36 mm |
| Overall Length | 480 mm |
| Wrench Type | Offset, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Metric |
| Weight | 2.98 LB |

