- Combination Wrench
- 25 mm Opening
- 355 mm Overall Length
- 12 Point
- Corrosion-Resistant
| Inch/Metric | Metric |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Type | Combination |
| Finish | Natural |
| No. of Points | 12 |
| Overall Length | 355 mm |
| Weight | 1.08 LB |

