- Combination Wrench
- 36 mm Opening
- 475 mm Overall Length
- 12 Point
- Corrosion-Resistant
| Overall Length | 475 mm |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | Combination |
| Weight | 2.96 LB |

