- Pick Handles
- 36" Long
- Yellow Fiberglass Handle
- Used with Railroad or Clay Pick
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
- For railroad or clay pick
| Manufacturer Name | Ampco Safety Tools |
| Handle Length | 36 in |
| Handle Material | Fiberglass |
| Color | Yellow |
| Used With | Railroad Pick, Clay Pick |
| Weight | 2.73 LB |

