- Combination Wrench
- 2" Opening
- 22 3/4" Overall Length
- 12 Point
- Non-Sparking
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Corrosion-Resistant , Non-Magnetic |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Finish | Natural |
| No. of Points | 12 |
| Overall Length | 22.75 in |
| Weight | 0.0 LB |

