- Cold Chisel
- 1" Width of Cut x 7 3/4" Long
| Chisel Type | Cold |
| Width of Cut | 1 in |
| Tip Type | Beveled |
| Length | 7 3/4 in |
| Material | Aluminum Bronze |
| Weight | 0.95 LB |
| Chisel Type | Cold |
| Width of Cut | 1 in |
| Tip Type | Beveled |
| Length | 7 3/4 in |
| Material | Aluminum Bronze |
| Weight | 0.95 LB |