- Box End Wrench
- 12 Point
- 19 mm Wrench Opening
- 190 mm Overall Length
- Corrosion-Resistant
| Overall Length | 190 mm |
| Wrench Type | Box End |
| No. of Points | 12 |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Opening | 19 mm |
| Weight | 0.25 LB |

