- Box End Wrench
- 12 Point
- 21 mm Wrench Opening
- 190 mm Overall Length
- Corrosion-Resistant
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Finish | Natural |
| Wrench Opening | 21 mm |
| No. of Points | 12 |
| Overall Length | 190 mm |
| Wrench Type | Box End |
| Weight | 0.36 LB |

