- Box End Wrench
- 12 Point
- 9/16" Wrench Opening
- 6" Overall Length
- Corrosion-Resistant
| Wrench Opening | 9/16 in |
| No. of Points | 12 |
| Finish | Natural |
| Wrench Type | Box End |
| Overall Length | 6 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 0.88 LB |

