- Box End Wrench
- 12 Point
- 1 1/16" Wrench Opening
- 9" Overall Length
- Corrosion-Resistant
| No. of Points | 12 |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 1 1/16 in |
| Overall Length | 9 in |
| Manufacturer Name | Ampco Safety Tools |
| Finish | Natural |
| Wrench Type | Box End |
| Weight | 0.62 LB |

