- Box End Wrench
- 12 Point
- 2 3/16" Wrench Opening
- 18 3/4" Overall Length
- Corrosion-Resistant
| No. of Points | 12 |
| Overall Length | 18.75 in |
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Opening | 2 3/16 in |
| Wrench Type | Box End |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 3.75 LB |

