- Tapered Punch
- 9/16 in Tip
- 6 1/4 in Long
| Tip Type | Round |
| Stock Shape | Round |
| Length | 6 1/4 in |
| Tip Size | 9/16 in |
| Material | Copper Alloy |
| Punch Type | Tapered |
| Stock Size | 5/8 in |
| Weight | 0.54 LB |
| Tip Type | Round |
| Stock Shape | Round |
| Length | 6 1/4 in |
| Tip Size | 9/16 in |
| Material | Copper Alloy |
| Punch Type | Tapered |
| Stock Size | 5/8 in |
| Weight | 0.54 LB |