- Tapered Punch
- 5/8 in Tip
- 7 3/4 in Long
| Stock Size | 3/4 in |
| Tip Type | Round |
| Punch Type | Tapered |
| Tip Size | 5/8 in |
| Stock Shape | Round |
| Material | Copper Alloy |
| Length | 7 3/4 in |
| Weight | 1.1 LB |
| Stock Size | 3/4 in |
| Tip Type | Round |
| Punch Type | Tapered |
| Tip Size | 5/8 in |
| Stock Shape | Round |
| Material | Copper Alloy |
| Length | 7 3/4 in |
| Weight | 1.1 LB |