- Rust Scraper
- 3" Blade Width
- 23 1/2" Length
- Corrosion-Resistant
- Non-Magnetic
| Handle Material | Wood |
| Handle Length | 15 1/2 in |
| Blade Length | 8 in |
| Length | 23 1/2 in |
| Manufacturer Name | Ampco Safety Tools |
| Blade Width | 3 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 1.24 LB |

